Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, #12-24, Semi-Bottoming, Modified Bottoming, V, 0 Flutes

  • Zoro #: G0217730
  • Mfr #: 1625512427
$82.92
  • Thread Length: 33/64 in
  • Pitch Diameter Limit: H7
  • Tap Thread Type: UNC
See full product details
This item ships free.

Osg #1625512427 Specifications

  • Zoro #: G0217730
  • Mfr #: 1625512427
Thread Length: 33/64 in Pitch Diameter Limit: H7
Tap Thread Type: UNC Tap Thread Size: #12-24
Tap Material: Cobalt Tap Finish: V
Thread Direction: Right Hand Shank Dia.: 7/32 in
Tap Chamfer: Semi-Bottoming, Modified Bottoming List Number: 16255
Tap Dimension Type: Inch Tap Style: Thread Forming
Number of Flutes: 0 Number of Pieces: 1
Item: Extension Tap Overall Length: 5 29/32 in
Tap Grouping: Standards: DIN
Includes: Tap Size: #12
Cutting Direction - Machining: Right Hand Series: 16255
SAE or Metric: Application:
Thread Type: Head Style:
Package Quantity: Thread Size: #12-24
Tap Length Standard: DIN Extended Neck: No
65% Thread Drill Size: 4.60mm Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard: UNC 55% Thread Drill Size: 1.60mm
Thread Limit: H7 Square Size: 0.1650 in
Shank Length: 4 25/32 in Tap Type: Forming
Secondary Material Application ISO Code: S Spiral Direction: Neutral
Threads per Inch: 24 75% Thread Drill Size: 4.45mm
Extended Shank: Yes Material Grade - Machining: 16255
Class of Fit: 6H Measurement System: Pipe
Coolant Fed: Non-Coolant Through Tap Shank Standard: DIN
Primary Material Application ISO Code: H, M, N, P Secondary Material Application: Nickel, Titanium
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size #12-24, UNC, Overall Length 5 29/32 in, Cobalt, V, Right Hand, 24

Reviews of Osg #1625512427