Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, #12-28, Semi-Bottoming, Modified Bottoming, V, 0 Flutes

  • Zoro #: G0217843
  • Mfr #: 1625512827
$67.21
  • Shank Dia.: 7/32 in
  • Tap Dimension Type: Inch
  • Tap Material: Cobalt
See full product details
Orders over $75 ship free.

Osg #1625512827 Specifications

  • Zoro #: G0217843
  • Mfr #: 1625512827
Shank Dia.: 7/32 in Tap Dimension Type: Inch
Tap Material: Cobalt Tap Style: Thread Forming
Tap Thread Type: UNF Thread Direction: Right Hand
List Number: 16255 Tap Thread Size: #12-28
Overall Length: 3 15/16 in Pitch Diameter Limit: H7
Tap Finish: V Item: Extension Tap
Number of Pieces: 1 Number of Flutes: 0
Thread Length: 33/64 in Tap Chamfer: Semi-Bottoming, Modified Bottoming
Standards: DIN Tap Size: #12
Cutting Direction - Machining: Right Hand Series: 16255
Spiral Direction: Neutral Square Size: 0.1650 in
Thread Size: #12-28 Threads per Inch: 28
Coolant Fed: Non-Coolant Through 65% Thread Drill Size: #13
Class of Fit: 6H Tap Shank Standard: DIN
Extended Shank: Yes Thread Limit: H7
Extended Neck: No Secondary Material Application: Nickel, Titanium
Primary Material Application ISO Code: H, M, N, P Shank Length: 2 13/16 in
Tap Type: Forming 75% Thread Drill Size: 4.60mm
55% Thread Drill Size: 1.60mm Thread Standard: UNF
Measurement System: Pipe Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Length Standard: DIN Secondary Material Application ISO Code: S
Material Grade - Machining: 16255 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size #12-28, UNF, Overall Length 3 15/16 in, Cobalt, V, Right Hand, 28

Reviews of Osg #1625512827