Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, 1/4"-20, Modified Bottoming, V

  • Zoro #: G0217697
  • Mfr #: 1625514026
$81.50
  • Thread Length: 33/64 in
  • Tap Style: Thread Forming
  • Number of Flutes: 0
See full product details
This item ships free.

Osg #1625514026 Specifications

  • Zoro #: G0217697
  • Mfr #: 1625514026
Thread Length: 33/64 in Tap Style: Thread Forming
Number of Flutes: 0 Shank Dia.: 1/4 in
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Thread Type: UNC
Tap Dimension Type: Inch Thread Direction: Right Hand
Tap Finish: V Number of Pieces: 1
Overall Length: 5 29/32 in Item: Extension Tap
Tap Thread Size: 1/4"-20 Pitch Diameter Limit: H6
List Number: 16255 Tap Material: Cobalt
Tap Grouping: Standards: DIN
Includes: Tap Size: 1/4"
Cutting Direction - Machining: Right Hand Series: 16255
Thread Type: Application:
Package Quantity: SAE or Metric:
Head Style: Material:
Coolant Hole Dia.: Square Drive Size (In.):
Overall Length (In.): Body Dia. (In.):
Fits Tap Size: Type:
Depth Tap Enters: Tap Shank Standard: DIN
Thread Standard: UNC Shank Length: 4 11/16 in
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Material Grade - Machining: 16255
65% Thread Drill Size: #5 Square Size: 0.1910 in
Thread Size: 1/4"-20 Secondary Material Application ISO Code: S
Threads per Inch: 20 Tap Length Standard: DIN
Measurement System: Fractional Inch Coolant Fed: Non-Coolant Through
Primary Material Application ISO Code: H, M, N, P 75% Thread Drill Size: #7
Secondary Material Application: Nickel, Titanium 55% Thread Drill Size: #3
Class of Fit: 6H Tap Type: Forming
Extended Neck: No Thread Limit: H6
Spiral Direction: Neutral Extended Shank: Yes
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 1/4 In.-20, UNC, Overall Length 5 29/32 in, Cobalt, V, Right Hand, 20

Reviews of Osg #1625514026