Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, 1/4"-20, Modified Bottoming, V

  • Zoro #: G0217712
  • Mfr #: 1625514226
$66.50
  • Tap Thread Type: UNC
  • Number of Pieces: 1
  • Tap Material: Cobalt
See full product details
Orders over $75 ship free.

Osg #1625514226 Specifications

  • Zoro #: G0217712
  • Mfr #: 1625514226
Tap Thread Type: UNC Number of Pieces: 1
Tap Material: Cobalt Tap Dimension Type: Inch
Item: Extension Tap Thread Length: 33/64 in
Thread Direction: Right Hand Pitch Diameter Limit: H6
List Number: 16255 Number of Flutes: 0
Tap Style: Thread Forming Shank Dia.: 1/4 in
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Thread Size: 1/4"-20
Overall Length: 3 15/16 in Tap Finish: V
Standards: DIN Tap Size: 1/4"
Cutting Direction - Machining: Right Hand Series: 16255
Extended Neck: No Secondary Material Application ISO Code: S
Shank Length: 2 23/32 in Coolant Fed: Non-Coolant Through
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Secondary Material Application: Nickel, Titanium
Tap Type: Forming Thread Size: 1/4"-20
Tap Shank Standard: DIN Material Grade - Machining: 16255
Class of Fit: 6H Thread Limit: H6
Spiral Direction: Neutral Primary Material Application ISO Code: H, M, N, P
Extended Shank: Yes 65% Thread Drill Size: #5
Tap Length Standard: DIN Thread Standard: UNC
Threads per Inch: 20 75% Thread Drill Size: #7
55% Thread Drill Size: #3 Square Size: 0.1910 in
Measurement System: Fractional Inch Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 15/16 in, Cobalt, V, Right Hand, 20

Reviews of Osg #1625514226