Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes

  • Zoro #: G0224362
  • Mfr #: 1653502108
$40.36
  • Tap Thread Type: UNC
  • Tap Chamfer: Plug
  • Item: Extension Tap
See full product details
Orders over $75 ship free.

Osg #1653502108 Specifications

  • Zoro #: G0224362
  • Mfr #: 1653502108
Tap Thread Type: UNC Tap Chamfer: Plug
Item: Extension Tap Shank Dia.: 1/4 in
Tap Material: VC-10 Pitch Diameter Limit: H5
Overall Length: 5 57/64 in Thread Length: 45/64 in
Tap Finish: V Number of Flutes: 3
Tap Dimension Type: Inch Tap Style: Spiral Point
Number of Pieces: 1 Tap Thread Size: 1/4"-20
List Number: 16535 Thread Direction: Right Hand
Tap Size: 1/4" Cutting Direction - Machining: Right Hand
Series: 16535 65% Thread Drill Size: #5
Shank Length: 4 17/32 in Square Size: 0.1900 in
Tap Type: Spiral Point Thread Size: 1/4"-20
Thread Standard: UNC Primary Material Application: Hardened Steel, Stainless Steel, Steel
Secondary Material Application: Aluminum, Cast Iron, Die Steel 75% Thread Drill Size: #7
Extended Neck: Yes 55% Thread Drill Size: #3
Coolant Fed: Non-Coolant Through Thread Limit: H5
Secondary Material Application ISO Code: K, N, P Extended Shank: Yes
Threads per Inch: 20 Measurement System: Fractional Inch
Material Grade - Machining: 16535 Spiral Direction: Neutral
Primary Material Application ISO Code: H, M, P Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 1/4 In.-20, UNC, Overall Length 5 57/64 in, VC-10, V, Right Hand, 20

Reviews of Osg #1653502108