Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, 1/4"-28, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0217679
  • Mfr #: 1625514826
$66.44
  • Tap Style: Thread Forming
  • Item: Extension Tap
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
See full product details
Orders over $75 ship free.

Osg #1625514826 Specifications

  • Zoro #: G0217679
  • Mfr #: 1625514826
Tap Style: Thread Forming Item: Extension Tap
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Finish: V
Shank Dia.: 1/4 in Overall Length: 3 15/16 in
Tap Thread Size: 1/4"-28 Number of Flutes: 0
Tap Material: Cobalt Tap Thread Type: UNF
Number of Pieces: 1 Pitch Diameter Limit: H6
List Number: 16255 Thread Length: 33/64 in
Thread Direction: Right Hand Tap Dimension Type: Inch
Standards: DIN Tap Grouping:
Includes: Tap Size: 1/4"
Series: 16255 Cutting Direction - Machining: Right Hand
Package Quantity: Application:
Head Style: Thread Type:
SAE or Metric: Class of Fit: 6H
Measurement System: Fractional Inch Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck: No Threads per Inch: 28
Shank Length: 2 23/32 in Secondary Material Application ISO Code: S
Tap Type: Forming 75% Thread Drill Size: 5.45mm
Secondary Material Application: Nickel, Titanium Thread Standard: UNF
Spiral Direction: Neutral Coolant Fed: Non-Coolant Through
Tap Shank Standard: DIN 55% Thread Drill Size: 5.70mm
Thread Limit: H6 Thread Size: 1/4"-28
Extended Shank: Yes Primary Material Application ISO Code: H, M, N, P
65% Thread Drill Size: 7/32 in Square Size: 0.1910 in
Material Grade - Machining: 16255 Tap Length Standard: DIN
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 15/16 in, Cobalt, V, Right Hand, 28

Reviews of Osg #1625514826