Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, 3/4"-10, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218071
  • Mfr #: 1625534027
$345.56
  • Tap Dimension Type: Inch
  • Tap Thread Type: UNC
  • Thread Direction: Right Hand
See full product details
This item ships free.

Osg #1625534027 Specifications

  • Zoro #: G0218071
  • Mfr #: 1625534027
Tap Dimension Type: Inch Tap Thread Type: UNC
Thread Direction: Right Hand Pitch Diameter Limit: H7
Tap Chamfer: Semi-Bottoming, Modified Bottoming Overall Length: 8 21/32 in
Tap Finish: V Tap Material: Cobalt
Tap Thread Size: 3/4"-10 Number of Flutes: 0
Shank Dia.: 37/64 in Number of Pieces: 1
List Number: 16255 Item: Extension Tap
Tap Style: Thread Forming Thread Length: 1 in
Standards: DIN Tap Size: 3/4"
Cutting Direction - Machining: Right Hand Series: 16255
Extended Neck: No Secondary Material Application: Nickel, Titanium
Spiral Direction: Neutral Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Square Size: 0.4420 in Thread Limit: H7
Tap Length Standard: DIN Measurement System: Fractional Inch
Secondary Material Application ISO Code: S 75% Thread Drill Size: 16.50mm
Thread Size: 3/4"-10 Tap Type: Forming
Primary Material Application ISO Code: H, M, N, P Class of Fit: 4H
Shank Length: 6 7/32 in 65% Thread Drill Size: 16.90mm
55% Thread Drill Size: 17.20mm Threads per Inch: 10
Thread Standard: UNC Coolant Fed: Non-Coolant Through
Extended Shank: Yes Material Grade - Machining: 16255
Tap Shank Standard: DIN Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 3/4 In.-10, UNC, Overall Length 8 21/32 in, Cobalt, V, Right Hand, 10

Reviews of Osg #1625534027