Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, 3/4"-16, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218062
  • Mfr #: 1625531627
$345.56
  • Number of Pieces: 1
  • Pitch Diameter Limit: H7
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
See full product details
This item ships free.

Osg #1625531627 Specifications

  • Zoro #: G0218062
  • Mfr #: 1625531627
Number of Pieces: 1 Pitch Diameter Limit: H7
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Thread Size: 3/4"-16
Tap Finish: V Tap Dimension Type: Inch
Tap Thread Type: UNF Number of Flutes: 0
Tap Style: Thread Forming List Number: 16255
Tap Material: Cobalt Thread Length: 1 in
Thread Direction: Right Hand Overall Length: 8 21/32 in
Shank Dia.: 37/64 in Item: Extension Tap
Standards: DIN Tap Grouping:
Includes: Tap Size: 3/4"
Series: 16255 Cutting Direction - Machining: Right Hand
Package Quantity: Application:
Head Style: SAE or Metric:
Thread Type: Square Size: 0.4420 in
Secondary Material Application: Nickel, Titanium Threads per Inch: 16
Tap Shank Standard: DIN Measurement System: Fractional Inch
Thread Size: 3/4"-16 65% Thread Drill Size: 17.70mm
Tap Length Standard: DIN Coolant Fed: Non-Coolant Through
Extended Neck: No Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction: Neutral 55% Thread Drill Size: 17.90mm
Material Grade - Machining: 16255 Extended Shank: Yes
Thread Standard: UNF Tap Type: Forming
Shank Length: 6 7/32 in Class of Fit: 4H
Thread Limit: H7 Primary Material Application ISO Code: H, M, N, P
75% Thread Drill Size: 17.50mm Secondary Material Application ISO Code: S
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 3/4 In.-16, UNF, Overall Length 8 21/32 in, Cobalt, V, Right Hand, 16

Reviews of Osg #1625531627