Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, 3/8"-16, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0217749
  • Mfr #: 1625538127
$93.50
  • Tap Style: Thread Forming
  • Tap Dimension Type: Inch
  • Thread Direction: Right Hand
See full product details
This item ships free.

Osg #1625538127 Specifications

  • Zoro #: G0217749
  • Mfr #: 1625538127
Tap Style: Thread Forming Tap Dimension Type: Inch
Thread Direction: Right Hand Item: Extension Tap
Shank Dia.: 3/8 in Number of Pieces: 1
Tap Material: Cobalt Thread Length: 5/8 in
Tap Thread Type: UNC Tap Thread Size: 3/8"-16
Tap Chamfer: Semi-Bottoming, Modified Bottoming Overall Length: 4 23/32 in
List Number: 16255 Pitch Diameter Limit: H7
Tap Finish: V Number of Flutes: 0
Standards: DIN Tap Size: 3/8"
Cutting Direction - Machining: Right Hand Series: 16255
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Secondary Material Application ISO Code: S
Spiral Direction: Neutral Class of Fit: 6H
Measurement System: Fractional Inch Tap Type: Forming
Thread Size: 3/8"-16 Thread Limit: H7
Extended Shank: Yes 65% Thread Drill Size: P
Tap Length Standard: DIN 75% Thread Drill Size: 5/16 in
Material Grade - Machining: 16255 Thread Standard: UNC
Secondary Material Application: Nickel, Titanium 55% Thread Drill Size: 8.40mm
Extended Neck: No Primary Material Application ISO Code: H, M, N, P
Tap Shank Standard: DIN Square Size: 0.2860 in
Threads per Inch: 16 Coolant Fed: Non-Coolant Through
Shank Length: 3 9/64 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 3/8 In.-16, UNC, Overall Length 4 23/32 in, Cobalt, V, Right Hand, 16

Reviews of Osg #1625538127