Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, 3/8"-16, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0217703
  • Mfr #: 1625538627
$105.00
  • Thread Length: 5/8 in
  • Tap Material: Cobalt
  • Pitch Diameter Limit: H7
See full product details
This item ships free.

Osg #1625538627 Specifications

  • Zoro #: G0217703
  • Mfr #: 1625538627
Thread Length: 5/8 in Tap Material: Cobalt
Pitch Diameter Limit: H7 Number of Pieces: 1
Tap Style: Thread Forming Number of Flutes: 0
Tap Dimension Type: Inch Shank Dia.: 3/8 in
Tap Chamfer: Semi-Bottoming, Modified Bottoming Item: Extension Tap
Tap Thread Type: UNC Tap Finish: V
Overall Length: 5 29/32 in Tap Thread Size: 3/8"-16
List Number: 16255 Thread Direction: Right Hand
Standards: DIN Tap Size: 3/8"
Cutting Direction - Machining: Right Hand Series: 16255
Tap Length Standard: DIN Threads per Inch: 16
Extended Shank: Yes Extended Neck: No
Thread Limit: H7 Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Type: Forming Secondary Material Application ISO Code: S
65% Thread Drill Size: P 75% Thread Drill Size: 5/16 in
Spiral Direction: Neutral 55% Thread Drill Size: 8.40mm
Tap Shank Standard: DIN Material Grade - Machining: 16255
Thread Size: 3/8"-16 Measurement System: Fractional Inch
Thread Standard: UNC Secondary Material Application: Nickel, Titanium
Coolant Fed: Non-Coolant Through Primary Material Application ISO Code: H, M, N, P
Class of Fit: 6H Shank Length: 4 21/64 in
Square Size: 0.2860 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 3/8 In.-16, UNC, Overall Length 5 29/32 in, Cobalt, V, Right Hand, 16

Reviews of Osg #1625538627