Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, 3/8"-24, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0217819
  • Mfr #: 1625538227
$93.47
  • Tap Style: Thread Forming
  • Pitch Diameter Limit: H7
  • List Number: 16255
See full product details
This item ships free.

Osg #1625538227 Specifications

  • Zoro #: G0217819
  • Mfr #: 1625538227
Tap Style: Thread Forming Pitch Diameter Limit: H7
List Number: 16255 Tap Finish: V
Thread Direction: Right Hand Tap Thread Type: UNF
Tap Material: Cobalt Tap Thread Size: 3/8"-24
Number of Pieces: 1 Overall Length: 4 23/32 in
Number of Flutes: 0 Thread Length: 5/8 in
Item: Extension Tap Shank Dia.: 3/8 in
Tap Dimension Type: Inch Tap Chamfer: Semi-Bottoming, Modified Bottoming
Tap Grouping: Standards: DIN
Includes: Tap Size: 3/8"
Series: 16255 Cutting Direction - Machining: Right Hand
SAE or Metric: Head Style:
Thread Type: Application:
Package Quantity: 55% Thread Drill Size: 11/32 in
Secondary Material Application ISO Code: S Square Size: 0.2860 in
Extended Neck: No Measurement System: Fractional Inch
Thread Limit: H7 Threads per Inch: 24
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Tap Shank Standard: DIN
Secondary Material Application: Nickel, Titanium Class of Fit: 6H
Extended Shank: Yes Tap Type: Forming
Thread Size: 3/8"-24 Material Grade - Machining: 16255
Spiral Direction: Neutral Thread Standard: UNF
Shank Length: 3 9/64 in 75% Thread Drill Size: 8.50mm
Primary Material Application ISO Code: H, M, N, P 65% Thread Drill Size: R
Coolant Fed: Non-Coolant Through Tap Length Standard: DIN
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 3/8 In.-24, UNF, Overall Length 4 23/32 in, Cobalt, V, Right Hand, 24

Reviews of Osg #1625538227