Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, 3/8"-24, Modified Bottoming, V

  • Zoro #: G0217852
  • Mfr #: 1625538427
$105.00
  • Tap Finish: V
  • Tap Thread Type: UNF
  • Shank Dia.: 3/8 in
See full product details
This item ships free.

Osg #1625538427 Specifications

  • Zoro #: G0217852
  • Mfr #: 1625538427
Tap Finish: V Tap Thread Type: UNF
Shank Dia.: 3/8 in Tap Dimension Type: Inch
Item: Extension Tap Thread Length: 5/8 in
Tap Style: Thread Forming Number of Flutes: 0
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Material: Cobalt
Thread Direction: Right Hand Overall Length: 5 29/32 in
Pitch Diameter Limit: H7 List Number: 16255
Number of Pieces: 1 Tap Thread Size: 3/8"-24
Tap Grouping: Includes:
Standards: DIN Tap Size: 3/8"
Series: 16255 Cutting Direction - Machining: Right Hand
Package Quantity: Application:
Thread Type: SAE or Metric:
Head Style: Type:
Fits Tap Size: Coolant Hole Dia.:
Body Dia. (In.): Overall Length (In.):
Material: Square Drive Size (In.):
Depth Tap Enters: 75% Thread Drill Size: 8.50mm
Coolant Fed: Non-Coolant Through Secondary Material Application ISO Code: S
55% Thread Drill Size: 11/32 in Tap Shank Standard: DIN
Primary Material Application ISO Code: H, M, N, P Extended Shank: Yes
Measurement System: Fractional Inch Material Grade - Machining: 16255
Shank Length: 4 21/64 in Thread Standard: UNF
Thread Size: 3/8"-24 Class of Fit: 6H
Spiral Direction: Neutral Square Size: 0.2860 in
Extended Neck: No 65% Thread Drill Size: R
Tap Length Standard: DIN Secondary Material Application: Nickel, Titanium
Thread Limit: H7 Threads per Inch: 24
Tap Type: Forming Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 3/8 In.-24, UNF, Overall Length 5 29/32 in, Cobalt, V, Right Hand, 24

Reviews of Osg #1625538427