Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, #5-40, Modified Bottoming, V

  • Zoro #: G0217828
  • Mfr #: 1625554025
$78.28
  • Tap Style: Thread Forming
  • Shank Dia.: 9/64 in
  • Pitch Diameter Limit: H5
See full product details
This item ships free.

Osg #1625554025 Specifications

  • Zoro #: G0217828
  • Mfr #: 1625554025
Tap Style: Thread Forming Shank Dia.: 9/64 in
Pitch Diameter Limit: H5 Tap Chamfer: Semi-Bottoming, Modified Bottoming
List Number: 16255 Number of Flutes: 0
Tap Dimension Type: Inch Tap Thread Size: #5-40
Tap Finish: V Thread Direction: Right Hand
Tap Thread Type: UNC Overall Length: 3 9/64 in
Thread Length: 19/64 in Number of Pieces: 1
Item: Extension Tap Tap Material: Cobalt
Includes: Standards: DIN
Tap Grouping: Tap Size: #5
Cutting Direction - Machining: Right Hand Series: 16255
Head Style: Thread Type:
Package Quantity: Application:
SAE or Metric: Square Drive Size (In.):
Material: Depth Tap Enters:
Type: Overall Length (In.):
Body Dia. (In.): Fits Tap Size:
Coolant Hole Dia.: 65% Thread Drill Size: #37
Tap Length Standard: DIN Extended Shank: Yes
Tap Shank Standard: DIN Primary Material Application ISO Code: H, M, N, P
Class of Fit: 6H Tap Type: Forming
Thread Standard: UNC Measurement System: Pipe
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel 55% Thread Drill Size: 15/16 in
Thread Limit: H5 Material Grade - Machining: 16255
75% Thread Drill Size: #39 Coolant Fed: Non-Coolant Through
Extended Neck: No Shank Length: 2 27/64 in
Threads per Inch: 40 Thread Size: #5-40
Secondary Material Application ISO Code: S Secondary Material Application: Nickel, Titanium
Spiral Direction: Neutral Square Size: 0.1100 in
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size #5-40, UNC, Overall Length 3 9/64 in, Cobalt, V, Right Hand, 40

Reviews of Osg #1625554025