Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, #5-44, Semi-Bottoming, Modified Bottoming, V, 0 Flutes

  • Zoro #: G0217870
  • Mfr #: 1625554205
$97.59
  • Pitch Diameter Limit: H5
  • Thread Direction: Right Hand
  • Tap Dimension Type: Inch
See full product details
This item ships free.

Osg #1625554205 Specifications

  • Zoro #: G0217870
  • Mfr #: 1625554205
Pitch Diameter Limit: H5 Thread Direction: Right Hand
Tap Dimension Type: Inch Item: Extension Tap
Shank Dia.: 9/64 in Tap Finish: V
Tap Thread Type: UNF Overall Length: 4 23/32 in
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Material: Cobalt
Thread Length: 19/64 in List Number: 16255
Tap Thread Size: #5-44 Tap Style: Thread Forming
Number of Flutes: 0 Number of Pieces: 1
Standards: DIN Tap Size: #5
Series: 16255 Cutting Direction - Machining: Right Hand
75% Thread Drill Size: 2.60mm Square Size: 0.1100 in
Shank Length: 3 63/64 in Threads per Inch: 44
Extended Shank: Yes Material Grade - Machining: 16255
Spiral Direction: Neutral Thread Standard: UNF
Class of Fit: 6H Tap Type: Forming
Thread Size: #5-44 Secondary Material Application ISO Code: S
65% Thread Drill Size: 2.70mm Primary Material Application ISO Code: H, M, N, P
Tap Length Standard: DIN Extended Neck: No
Secondary Material Application: Nickel, Titanium Coolant Fed: Non-Coolant Through
Measurement System: Pipe 55% Thread Drill Size: 15/16 in
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Thread Limit: H5
Tap Shank Standard: DIN Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size #5-44, UNF, Overall Length 4 23/32 in, Cobalt, V, Right Hand, 44

Reviews of Osg #1625554205