Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, #5-44, Semi-Bottoming, Modified Bottoming, V, 0 Flutes

  • Zoro #: G0217837
  • Mfr #: 1625554425
$78.28
  • Tap Finish: V
  • Tap Material: Cobalt
  • Thread Length: 19/64 in
See full product details
This item ships free.

Osg #1625554425 Specifications

  • Zoro #: G0217837
  • Mfr #: 1625554425
Tap Finish: V Tap Material: Cobalt
Thread Length: 19/64 in Tap Dimension Type: Inch
Item: Extension Tap Thread Direction: Right Hand
Shank Dia.: 9/64 in Tap Thread Type: UNF
Number of Pieces: 1 Tap Thread Size: #5-44
Number of Flutes: 0 Overall Length: 3 9/64 in
Tap Chamfer: Semi-Bottoming, Modified Bottoming Pitch Diameter Limit: H5
List Number: 16255 Tap Style: Thread Forming
Standards: DIN Tap Size: #5
Cutting Direction - Machining: Right Hand Series: 16255
75% Thread Drill Size: 2.60 mm 55% Thread Drill Size: 15/16 in
Secondary Material Application: Nickel, Titanium Measurement System: Pipe
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Class of Fit: 6H
Primary Material Application ISO Code: H, M, N, P Threads per Inch: 44
Tap Length Standard: DIN Extended Shank: Yes
Tap Shank Standard: DIN Coolant Fed: Non-Coolant Through
Extended Neck: No Shank Length: 2 27/64 in
Thread Size: #5-44 65% Thread Drill Size: 2.70 mm
Tap Type: Forming Square Size: 0.1100 in
Thread Limit: H5 Material Grade - Machining: 16255
Spiral Direction: Neutral Thread Standard: UNF
Secondary Material Application ISO Code: S Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size #5-44, UNF, Overall Length 3 9/64 in, Cobalt, V, Right Hand, 44

Reviews of Osg #1625554425