Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, 5/16"-24, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0217767
  • Mfr #: 1625551227
$80.34
  • Tap Dimension Type: Inch
  • Item: Extension Tap
  • Pitch Diameter Limit: H7
See full product details
This item ships free.

Osg #1625551227 Specifications

  • Zoro #: G0217767
  • Mfr #: 1625551227
Tap Dimension Type: Inch Item: Extension Tap
Pitch Diameter Limit: H7 Tap Thread Size: 5/16"-24
Thread Direction: Right Hand Tap Material: Cobalt
Shank Dia.: 5/16 in List Number: 16255
Number of Flutes: 0 Tap Chamfer: Semi-Bottoming, Modified Bottoming
Tap Style: Thread Forming Thread Length: 35/64 in
Tap Finish: V Tap Thread Type: UNF
Overall Length: 4 21/64 in Number of Pieces: 1
Includes: Standards: DIN
Tap Grouping: Tap Size: 5/16"
Cutting Direction - Machining: Right Hand Series: 16255
Thread Type: Application:
SAE or Metric: Head Style:
Package Quantity: Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
55% Thread Drill Size: 9/32 in 65% Thread Drill Size: J
Secondary Material Application: Nickel, Titanium Primary Material Application ISO Code: H, M, N, P
Tap Type: Forming Extended Neck: No
Extended Shank: Yes Tap Length Standard: DIN
Thread Limit: H7 Shank Length: 2 15/16 in
75% Thread Drill Size: I Square Size: 0.2380 in
Class of Fit: 6H Spiral Direction: Neutral
Measurement System: Fractional Inch Thread Size: 5/16"-24
Material Grade - Machining: 16255 Thread Standard: UNF
Coolant Fed: Non-Coolant Through Secondary Material Application ISO Code: S
Threads per Inch: 24 Tap Shank Standard: DIN
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 5/16 In.-24, UNF, Overall Length 4 21/64 in, Cobalt, V, Right Hand, 24

Reviews of Osg #1625551227