Osg
Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1625551427
Zoro # G0217791
Free Shipping & Returns
$98.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-24
- Tap Style Thread Forming
- Tap Finish V
- Tap Chamfer Modified Bottoming
Explore More Products
- OSG Straight Flute Hand Tap, 7/16"-14, Plug, 4 Flutes, UNC 1291401
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes 1295801
- OSG Spiral Flute Tap, #4-40, Bottoming, UNC, 2 Flutes, Bright 1296100
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1625510326
- OSG Spiral Point Tap, M15-1, Plug, Metric Fine, 4 Flutes 1653007208
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes 1111801301
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1635571028
- OSG Thread Forming Tap, Bottoming, 0 8315653
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1635516121
- GARANT HSS-E-PM Blind Hole Machine Tap, M2.5 Tap Thread Size, AlTix Coated 135960 M2,5
- OSG Spiral Point Tap, Plug, 2 2103600
- Osg Extension Taps