Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, 5/8"-11, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218123
  • Mfr #: 1625558127
$237.93
  • Tap Dimension Type: Inch
  • Thread Length: 29/32 in
  • Shank Dia.: 15/32 in
See full product details
This item ships free.

Osg #1625558127 Specifications

  • Zoro #: G0218123
  • Mfr #: 1625558127
Tap Dimension Type: Inch Thread Length: 29/32 in
Shank Dia.: 15/32 in Thread Direction: Right Hand
Tap Thread Size: 5/8"-11 Overall Length: 5 29/32 in
List Number: 16255 Number of Pieces: 1
Tap Style: Thread Forming Tap Chamfer: Semi-Bottoming, Modified Bottoming
Number of Flutes: 0 Pitch Diameter Limit: H7
Tap Material: Cobalt Tap Finish: V
Item: Extension Tap Tap Thread Type: UNC
Standards: DIN Tap Grouping:
Includes: Tap Size: 5/8"
Series: 16255 Cutting Direction - Machining: Right Hand
Package Quantity: Application:
Head Style: SAE or Metric:
Thread Type: Extended Shank: Yes
Tap Length Standard: DIN 65% Thread Drill Size: 13.90mm
Spiral Direction: Neutral Thread Limit: H7
Thread Size: 5/8"-11 Shank Length: 3 25/32 in
Threads per Inch: 11 Measurement System: Fractional Inch
Class of Fit: 4H Material Grade - Machining: 16255
Secondary Material Application: Nickel, Titanium Tap Shank Standard: DIN
55% Thread Drill Size: 14.20mm 75% Thread Drill Size: 13.60mm
Primary Material Application ISO Code: H, M, N, P Square Size: 0.3600 in
Thread Standard: UNC Tap Type: Forming
Secondary Material Application ISO Code: S Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Coolant Fed: Non-Coolant Through Extended Neck: No
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 5/8 In.-11, UNC, Overall Length 5 29/32 in, Cobalt, V, Right Hand, 11

Reviews of Osg #1625558127