Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, 5/8"-18, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218150
  • Mfr #: 1625551827
$262.14
  • Overall Length: 7 5/64 in
  • Tap Thread Type: UNF
  • Tap Style: Thread Forming
See full product details
This item ships free.

Osg #1625551827 Specifications

  • Zoro #: G0218150
  • Mfr #: 1625551827
Overall Length: 7 5/64 in Tap Thread Type: UNF
Tap Style: Thread Forming Number of Flutes: 0
Tap Thread Size: 5/8"-18 List Number: 16255
Tap Finish: V Shank Dia.: 15/32 in
Tap Material: Cobalt Item: Extension Tap
Number of Pieces: 1 Tap Dimension Type: Inch
Tap Chamfer: Semi-Bottoming, Modified Bottoming Pitch Diameter Limit: H7
Thread Direction: Right Hand Thread Length: 29/32 in
Standards: DIN Tap Grouping:
Includes: Tap Size: 5/8"
Series: 16255 Cutting Direction - Machining: Right Hand
Thread Type: Application:
Head Style: SAE or Metric:
Package Quantity: Material Grade - Machining: 16255
Thread Size: 5/8"-18 Extended Shank: Yes
Shank Length: 4 61/64 in Threads per Inch: 18
Secondary Material Application: Nickel, Titanium Square Size: 0.3600 in
Spiral Direction: Neutral Coolant Fed: Non-Coolant Through
Tap Type: Forming 75% Thread Drill Size: 14.50mm
Tap Length Standard: DIN Tap Shank Standard: DIN
Thread Limit: H7 Primary Material Application ISO Code: H, M, N, P
Extended Neck: No 65% Thread Drill Size: 37/64 in
Measurement System: Fractional Inch 55% Thread Drill Size: 14.80mm
Secondary Material Application ISO Code: S Thread Standard: UNF
Class of Fit: 4H Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 5/8 In.-18, UNF, Overall Length 7 5/64 in, Cobalt, V, Right Hand, 18

Reviews of Osg #1625551827