Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, 5/8"-18, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218248
  • Mfr #: 1625558827
$237.93
  • Pitch Diameter Limit: H7
  • Number of Pieces: 1
  • Thread Direction: Right Hand
See full product details
This item ships free.

Osg #1625558827 Specifications

  • Zoro #: G0218248
  • Mfr #: 1625558827
Pitch Diameter Limit: H7 Number of Pieces: 1
Thread Direction: Right Hand Tap Dimension Type: Inch
Tap Material: Cobalt Number of Flutes: 0
Tap Thread Size: 5/8"-18 List Number: 16255
Tap Style: Thread Forming Tap Finish: V
Item: Extension Tap Overall Length: 5 29/32 in
Shank Dia.: 15/32 in Tap Chamfer: Semi-Bottoming, Modified Bottoming
Thread Length: 29/32 in Tap Thread Type: UNF
Tap Grouping: Standards: DIN
Includes: Tap Size: 5/8"
Cutting Direction - Machining: Right Hand Series: 16255
Head Style: SAE or Metric:
Thread Type: Package Quantity:
Application: Extended Shank: Yes
Tap Length Standard: DIN Primary Material Application ISO Code: H, M, N, P
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Tap Shank Standard: DIN
Thread Size: 5/8"-18 Class of Fit: 4H
55% Thread Drill Size: 14.80mm Secondary Material Application ISO Code: S
Material Grade - Machining: 16255 Tap Type: Forming
Thread Limit: H7 Measurement System: Fractional Inch
Square Size: 0.3600 in Shank Length: 3 25/32 in
Threads per Inch: 18 Thread Standard: UNF
75% Thread Drill Size: 14.50mm 65% Thread Drill Size: 37/64 in
Coolant Fed: Non-Coolant Through Secondary Material Application: Nickel, Titanium
Extended Neck: No Spiral Direction: Neutral
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 5/8 In.-18, UNF, Overall Length 5 29/32 in, Cobalt, V, Right Hand, 18

Reviews of Osg #1625558827