Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, #6-32, Semi-Bottoming, Modified Bottoming, V, 0 Flutes

  • Zoro #: G0217800
  • Mfr #: 1625563225
$73.39
  • Tap Style: Thread Forming
  • Pitch Diameter Limit: H5
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Osg #1625563225 Specifications

  • Zoro #: G0217800
  • Mfr #: 1625563225
Tap Style: Thread Forming Pitch Diameter Limit: H5
Thread Direction: Right Hand Tap Thread Size: #6-32
Tap Finish: V Tap Dimension Type: Inch
Number of Pieces: 1 Tap Material: Cobalt
Number of Flutes: 0 Thread Length: 25/64 in
Overall Length: 3 9/64 in Item: Extension Tap
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Thread Type: UNC
Shank Dia.: 9/64 in List Number: 16255
Tap Grouping: Standards: DIN
Includes: Tap Size: #6
Series: 16255 Cutting Direction - Machining: Right Hand
Application: Head Style:
Thread Type: SAE or Metric:
Package Quantity: 65% Thread Drill Size: #34
Extended Neck: No Measurement System: Pipe
Tap Type: Forming Secondary Material Application ISO Code: S
75% Thread Drill Size: #36 Class of Fit: 6H
Thread Size: #6-32 55% Thread Drill Size: 15/16 in
Threads per Inch: 32 Tap Length Standard: DIN
Square Size: 0.1100 in Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application: Nickel, Titanium Extended Shank: Yes
Coolant Fed: Non-Coolant Through Thread Limit: H5
Material Grade - Machining: 16255 Tap Shank Standard: DIN
Shank Length: 2 11/32 in Thread Standard: UNC
Primary Material Application ISO Code: H, M, N, P Spiral Direction: Neutral
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size #6-32, UNC, Overall Length 3 9/64 in, Cobalt, V, Right Hand, 32

Reviews of Osg #1625563225