Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, #6-32, Semi-Bottoming, Modified Bottoming, V, 0 Flutes

  • Zoro #: G0217758
  • Mfr #: 1625563255
$90.38
  • Thread Length: 25/64 in
  • Tap Dimension Type: Inch
  • Item: Extension Tap
See full product details
This item ships free.

Osg #1625563255 Specifications

  • Zoro #: G0217758
  • Mfr #: 1625563255
Thread Length: 25/64 in Tap Dimension Type: Inch
Item: Extension Tap Tap Finish: V
Tap Thread Size: #6-32 Tap Thread Type: UNC
Overall Length: 4 23/32 in Pitch Diameter Limit: H5
Number of Pieces: 1 Number of Flutes: 0
Tap Style: Thread Forming List Number: 16255
Tap Chamfer: Semi-Bottoming, Modified Bottoming Shank Dia.: 9/64 in
Tap Material: Cobalt Thread Direction: Right Hand
Standards: DIN Tap Size: #6
Series: 16255 Cutting Direction - Machining: Right Hand
Threads per Inch: 32 Measurement System: Pipe
Extended Shank: Yes Thread Size: #6-32
Square Size: 0.1100 in 75% Thread Drill Size: #36
Tap Shank Standard: DIN Primary Material Application ISO Code: H, M, N, P
Thread Limit: H5 65% Thread Drill Size: #34
Secondary Material Application ISO Code: S Extended Neck: No
Tap Length Standard: DIN Class of Fit: 6H
Material Grade - Machining: 16255 Coolant Fed: Non-Coolant Through
55% Thread Drill Size: 15/16 in Spiral Direction: Neutral
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Thread Standard: UNC
Shank Length: 3 29/32 in Tap Type: Forming
Secondary Material Application: Nickel, Titanium Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size #6-32, UNC, Overall Length 4 23/32 in, Cobalt, V, Right Hand, 32

Reviews of Osg #1625563255