Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, #6-40, Semi-Bottoming, Modified Bottoming, V, 0 Flutes

  • Zoro #: G0217940
  • Mfr #: 1625564025
$73.39
  • Thread Direction: Right Hand
  • Tap Thread Size: #6-40
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
See full product details
Orders over $75 ship free.

Osg #1625564025 Specifications

  • Zoro #: G0217940
  • Mfr #: 1625564025
Thread Direction: Right Hand Tap Thread Size: #6-40
Tap Chamfer: Semi-Bottoming, Modified Bottoming Overall Length: 3 9/64 in
Number of Flutes: 0 Tap Style: Thread Forming
Shank Dia.: 9/64 in Item: Extension Tap
Thread Length: 3/8 in List Number: 16255
Tap Finish: V Tap Thread Type: UNF
Tap Dimension Type: Inch Tap Material: Cobalt
Pitch Diameter Limit: H5 Number of Pieces: 1
Standards: DIN Tap Size: #6
Cutting Direction - Machining: Right Hand Series: 16255
Material Grade - Machining: 16255 Thread Standard: UNF
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Square Size: 0.1100 in
65% Thread Drill Size: #32 Coolant Fed: Non-Coolant Through
Tap Shank Standard: DIN 55% Thread Drill Size: 15/16 in
Secondary Material Application: Nickel, Titanium Thread Size: #6-40
Extended Neck: No Tap Length Standard: DIN
Extended Shank: Yes Class of Fit: 6H
75% Thread Drill Size: #33 Secondary Material Application ISO Code: S
Spiral Direction: Neutral Threads per Inch: 40
Primary Material Application ISO Code: H, M, N, P Measurement System: Pipe
Shank Length: 2 11/32 in Thread Limit: H5
Tap Type: Forming Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size #6-40, UNF, Overall Length 3 9/64 in, Cobalt, V, Right Hand, 40

Reviews of Osg #1625564025