Osg
Thread Forming Tap, #6-40, Modified Bottoming, V
Mfr # 1625564255
Zoro # G0217922
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Style Thread Forming
- Tap Chamfer Modified Bottoming
- Number of Pieces 1
- Tap Dimension Type Inch
Explore More Products
- OSG Spiral Point Tap, Plug 2 Flutes 1294600
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes 1295000
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1635512520
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide 1769101
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1625518208
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes 1293901
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1635533525
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1625512427
- OSG Spiral Point Tap, Plug 3 Flutes 1653501408
- REGAL CUTTING TOOLS M12 x 1.75 6" Extension D6 4 Flt Bottom 027277AS
- ZORO SELECT Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes 16081
- Osg Extension Taps