Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, 7/16"-14, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0217983
  • Mfr #: 1625576128
$148.32
  • Tap Dimension Type: Inch
  • Number of Flutes: 0
  • Tap Finish: V
See full product details
This item ships free.

Osg #1625576128 Specifications

  • Zoro #: G0217983
  • Mfr #: 1625576128
Tap Dimension Type: Inch Number of Flutes: 0
Tap Finish: V Number of Pieces: 1
List Number: 16255 Tap Thread Size: 7/16"-14
Tap Style: Thread Forming Tap Material: Cobalt
Tap Chamfer: Semi-Bottoming, Modified Bottoming Overall Length: 5 29/32 in
Thread Direction: Right Hand Shank Dia.: 5/16 in
Item: Extension Tap Pitch Diameter Limit: H8
Tap Thread Type: UNC Thread Length: 45/64 in
Standards: DIN Tap Size: 7/16"
Series: 16255 Cutting Direction - Machining: Right Hand
Thread Size: 7/16"-14 Threads per Inch: 14
Primary Material Application ISO Code: H, M, N, P 65% Thread Drill Size: V
Thread Limit: H8 75% Thread Drill Size: U
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Extended Shank: Yes
Class of Fit: 6H Square Size: 0.2420 in
Tap Length Standard: DIN Extended Neck: No
Measurement System: Fractional Inch Thread Standard: UNC
Secondary Material Application: Nickel, Titanium Coolant Fed: Non-Coolant Through
55% Thread Drill Size: W Tap Type: Forming
Secondary Material Application ISO Code: S Spiral Direction: Neutral
Material Grade - Machining: 16255 Tap Shank Standard: DIN
Shank Length: 4 3/16 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 7/16 In.-14, UNC, Overall Length 5 29/32 in, Cobalt, V, Right Hand, 14

Reviews of Osg #1625576128