Osg
Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes
Mfr # 1653503308
Zoro # G0224563
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Style Spiral Point
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Pieces 1
Explore More Products
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1635520252
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes 1652006508
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes 2103801
- OSG Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC 1290801
- OSG Straight Flute Hand Tap, 5/16"-18, Plug, 4 Flutes, UNC 1290601
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes 1768101
- OSG Spiral Flute Tap, 5/16"-24, Modified Bottoming, UNF, 0 Flutes, V 1652502308
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1625579828
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1625586255
- GARANT HSS-E-PM Through Hole Machine Tap, 1/4-20 Tap Thread Size, AlTix Coated 133360 1/4-20
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1635512520
- Osg Extension Taps