Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, 7/8"-14, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218132
  • Mfr #: 1625578428
$502.64
  • List Number: 16255
  • Tap Finish: V
  • Tap Style: Thread Forming
See full product details
This item ships free.

Osg #1625578428 Specifications

  • Zoro #: G0218132
  • Mfr #: 1625578428
List Number: 16255 Tap Finish: V
Tap Style: Thread Forming Thread Length: 1 7/64 in
Shank Dia.: 11/16 in Number of Flutes: 0
Tap Thread Type: UNF Tap Dimension Type: Inch
Tap Thread Size: 7/8"-14 Item: Extension Tap
Pitch Diameter Limit: H8 Tap Chamfer: Semi-Bottoming, Modified Bottoming
Thread Direction: Right Hand Number of Pieces: 1
Overall Length: 8 21/32 in Tap Material: Cobalt
Standards: DIN Tap Size: 7/8"
Series: 16255 Cutting Direction - Machining: Right Hand
Coolant Fed: Non-Coolant Through Tap Type: Forming
Shank Length: 6 in Tap Length Standard: DIN
Square Size: 0.5230 in Material Grade - Machining: 16255
Primary Material Application ISO Code: H, M, N, P Secondary Material Application: Nickel, Titanium
Extended Shank: Yes Measurement System: Fractional Inch
75% Thread Drill Size: 20.40mm Class of Fit: 4H
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel 55% Thread Drill Size: 20.90mm
Thread Size: 7/8"-14 Thread Standard: UNF
65% Thread Drill Size: 13/16 in Threads per Inch: 14
Secondary Material Application ISO Code: S Tap Shank Standard: DIN
Thread Limit: H8 Spiral Direction: Neutral
Extended Neck: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 7/8 In.-14, UNF, Overall Length 8 21/32 in, Cobalt, V, Right Hand, 14

Reviews of Osg #1625578428