Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, 7/8"-9, Modified Bottoming, V

  • Zoro #: G0218108
  • Mfr #: 1625575258
$502.64
  • Tap Finish: V
  • Tap Style: Thread Forming
  • List Number: 16255
See full product details
This item ships free.

Osg #1625575258 Specifications

  • Zoro #: G0218108
  • Mfr #: 1625575258
Tap Finish: V Tap Style: Thread Forming
List Number: 16255 Thread Length: 1 7/64 in
Tap Thread Size: 7/8"-9 Tap Material: Cobalt
Shank Dia.: 11/16 in Item: Extension Tap
Number of Flutes: 0 Tap Chamfer: Semi-Bottoming, Modified Bottoming
Pitch Diameter Limit: H8 Thread Direction: Right Hand
Tap Thread Type: UNC Number of Pieces: 1
Tap Dimension Type: Inch Overall Length: 8 21/32 in
Standards: DIN Tap Grouping:
Includes: Tap Size: 7/8"
Cutting Direction - Machining: Right Hand Series: 16255
SAE or Metric: Head Style:
Thread Type: Application:
Package Quantity: Depth Tap Enters:
Fits Tap Size: Square Drive Size (In.):
Body Dia. (In.): Overall Length (In.):
Material: Coolant Hole Dia.:
Type: Spiral Direction: Neutral
Extended Shank: Yes Class of Fit: 4H
75% Thread Drill Size: 19.50mm Tap Type: Forming
Thread Limit: H8 Square Size: 0.5230 in
Secondary Material Application: Nickel, Titanium Thread Size: 7/8"-9
Material Grade - Machining: 16255 Primary Material Application ISO Code: H, M, N, P
Coolant Fed: Non-Coolant Through Shank Length: 6 in
Secondary Material Application ISO Code: S 55% Thread Drill Size: 51/64 in
65% Thread Drill Size: 25/32 in Extended Neck: No
Threads per Inch: 9 Thread Standard: UNC
Tap Length Standard: DIN Measurement System: Fractional Inch
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Tap Shank Standard: DIN
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 7/8 In.-9, UNC, Overall Length 8 21/32 in, Cobalt, V, Right Hand, 9

Reviews of Osg #1625575258