Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, #8-36, Semi-Bottoming, Modified Bottoming, V, 0 Flutes

  • Zoro #: G0217977
  • Mfr #: 1625583625
$59.22
  • Pitch Diameter Limit: H5
  • Tap Finish: V
  • Overall Length: 3 9/64 in
See full product details
Orders over $75 ship free.

Osg #1625583625 Specifications

  • Zoro #: G0217977
  • Mfr #: 1625583625
Pitch Diameter Limit: H5 Tap Finish: V
Overall Length: 3 9/64 in Shank Dia.: 5/32 in
Tap Dimension Type: Inch Number of Pieces: 1
Thread Length: 3/8 in Thread Direction: Right Hand
Tap Material: Cobalt Tap Thread Size: #8-36
Tap Style: Thread Forming Item: Extension Tap
List Number: 16255 Tap Thread Type: UNF
Number of Flutes: 0 Tap Chamfer: Semi-Bottoming, Modified Bottoming
Standards: DIN Includes:
Tap Grouping: Tap Size: #8
Series: 16255 Cutting Direction - Machining: Right Hand
SAE or Metric: Thread Type:
Application: Head Style:
Package Quantity: Tap Type: Forming
Threads per Inch: 36 65% Thread Drill Size: 9/64 in
Tap Shank Standard: DIN 75% Thread Drill Size: #29
Secondary Material Application ISO Code: S Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction: Neutral Extended Neck: No
Thread Size: #8-36 Thread Limit: H5
Extended Shank: Yes Material Grade - Machining: 16255
Thread Standard: UNF Class of Fit: 6H
55% Thread Drill Size: 15/16 in Secondary Material Application: Nickel, Titanium
Measurement System: Pipe Coolant Fed: Non-Coolant Through
Shank Length: 2 19/64 in Tap Length Standard: DIN
Square Size: 0.1310 in Primary Material Application ISO Code: H, M, N, P
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size #8-36, UNF, Overall Length 3 9/64 in, Cobalt, V, Right Hand, 36

Reviews of Osg #1625583625