Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, #8-36, Semi-Bottoming, Modified Bottoming, V, 0 Flutes

  • Zoro #: G0217959
  • Mfr #: 1625586255
$75.05
  • Tap Dimension Type: Inch
  • Number of Pieces: 1
  • Overall Length: 4 23/32 in
See full product details
This item ships free.

Osg #1625586255 Specifications

  • Zoro #: G0217959
  • Mfr #: 1625586255
Tap Dimension Type: Inch Number of Pieces: 1
Overall Length: 4 23/32 in Tap Style: Thread Forming
Tap Chamfer: Semi-Bottoming, Modified Bottoming List Number: 16255
Tap Thread Type: UNF Number of Flutes: 0
Tap Finish: V Thread Direction: Right Hand
Shank Dia.: 5/32 in Pitch Diameter Limit: H5
Item: Extension Tap Thread Length: 3/8 in
Tap Material: Cobalt Tap Thread Size: #8-36
Tap Grouping: Includes:
Standards: DIN Tap Size: #8
Series: 16255 Cutting Direction - Machining: Right Hand
Application: Head Style:
Thread Type: SAE or Metric:
Package Quantity: 75% Thread Drill Size: #29
Thread Standard: UNF Spiral Direction: Neutral
Extended Shank: Yes Material Grade - Machining: 16255
Tap Length Standard: DIN Class of Fit: 6H
Thread Size: #8-36 Threads per Inch: 36
Coolant Fed: Non-Coolant Through Secondary Material Application: Nickel, Titanium
55% Thread Drill Size: 15/16 in Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Measurement System: Pipe Tap Shank Standard: DIN
65% Thread Drill Size: 9/64 in Primary Material Application ISO Code: H, M, N, P
Square Size: 0.1310 in Shank Length: 3 7/8 in
Extended Neck: No Tap Type: Forming
Thread Limit: H5 Secondary Material Application ISO Code: S
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size #8-36, UNF, Overall Length 4 23/32 in, Cobalt, V, Right Hand, 36

Reviews of Osg #1625586255