Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, 9/16"-12, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218141
  • Mfr #: 1625591127
$210.12
  • Pitch Diameter Limit: H7
  • Number of Pieces: 1
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
See full product details
This item ships free.

Osg #1625591127 Specifications

  • Zoro #: G0218141
  • Mfr #: 1625591127
Pitch Diameter Limit: H7 Number of Pieces: 1
Tap Chamfer: Semi-Bottoming, Modified Bottoming List Number: 16255
Tap Thread Size: 9/16"-12 Tap Style: Thread Forming
Tap Material: Cobalt Number of Flutes: 0
Shank Dia.: 27/64 in Thread Length: 53/64 in
Tap Thread Type: UNC Item: Extension Tap
Tap Finish: V Thread Direction: Right Hand
Overall Length: 5 29/32 in Tap Dimension Type: Inch
Standards: DIN Tap Size: 9/16"
Cutting Direction - Machining: Right Hand Series: 16255
Threads per Inch: 12 Tap Type: Forming
Measurement System: Fractional Inch Spiral Direction: Neutral
Secondary Material Application ISO Code: S Material Grade - Machining: 16255
Shank Length: 3 15/16 in 75% Thread Drill Size: 12.20mm
Extended Shank: Yes Tap Length Standard: DIN
Thread Standard: UNC 55% Thread Drill Size: 1/2 in
Thread Size: 9/16"-12 Primary Material Application ISO Code: H, M, N, P
Tap Shank Standard: DIN Extended Neck: No
65% Thread Drill Size: 12.50mm Secondary Material Application: Nickel, Titanium
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Class of Fit: 4H
Square Size: 0.3220 in Thread Limit: H7
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 9/16 In.-12, UNC, Overall Length 5 29/32 in, Cobalt, V, Right Hand, 12

Reviews of Osg #1625591127