Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M10-1.00, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218281
  • Mfr #: 1635510128
$128.00
  • Tap Thread Type: Metric Fine
  • Number of Flutes: 0
  • Thread Length: 15.00mm
See full product details
This item ships free.

Osg #1635510128 Specifications

  • Zoro #: G0218281
  • Mfr #: 1635510128
Tap Thread Type: Metric Fine Number of Flutes: 0
Thread Length: 15.00mm Number of Pieces: 1
Tap Finish: V List Number: 16355
Tap Material: Cobalt Shank Dia.: 9.67mm
Tap Thread Size: M10-1.00 Item: Extension Tap
Thread Direction: Right Hand Tap Dimension Type: Metric
Tap Style: Thread Forming Pitch Diameter Limit: D8
Tap Chamfer: Semi-Bottoming, Modified Bottoming Overall Length: 120.00mm
Standards: DIN Includes:
Tap Grouping: Tap Size: M10
Series: 16355 Cutting Direction - Machining: Right Hand
Package Quantity: Application:
Thread Type: SAE or Metric:
Head Style: 75% Thread Drill Size: 23/64 in
Spiral Direction: Neutral Secondary Material Application: Nickel, Titanium
Extended Neck: Yes Thread Limit: D8
Thread Standard: Metric Fine Tap Type: Forming
Secondary Material Application ISO Code: S Thread Size: M10x1
Measurement System: Metric 65% Thread Drill Size: 23/64 in
Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel Tap Shank Standard: DIN
Material Grade - Machining: 16355 Coolant Fed: Non-Coolant Through
Extended Shank: Yes Thread Pitch: 1.00mm
Primary Material Application ISO Code: H, M, N, P 55% Thread Drill Size: 9.25mm
Tap Length Standard: DIN Square Size: 7.20mm
Shank Length: 85.00mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size M10x1, Metric Fine, Overall Length 120.00mm, Cobalt, V, Right Hand

Reviews of Osg #1635510128