Osg
Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1635510229
Zoro # G0218187
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.25
- Shank Dia. 9.70mm
- Tap Style Thread Forming
- Tap Finish V
- Tap Chamfer Modified Bottoming
Explore More Products
- OSG Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes 1295400
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1625551227
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright 1298700
- OSG Spiral Point Tap, Plug 3 Flutes 1653502508
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes 1293501
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes 1295301
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1635510128
- OSG Spiral Point Tap, M20-2.5, Plug, Metric Coarse, 3 Flutes 1653008708
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes 2104400
- OSG Thread Forming Tap, 3/8"-24, Modified Bottoming, V 1625538427
- REGAL CUTTING TOOLS 1/4-20 H3 2 Flt. Plug Spiral Point Extension Tap - 4" SS 091384AS
- Osg Extension Taps