Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M10-1.50, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218202
  • Mfr #: 1635510120
$128.00
  • Tap Thread Size: M10-1.50
  • Item: Extension Tap
  • Tap Thread Type: Metric Coarse
See full product details
This item ships free.

Osg #1635510120 Specifications

  • Zoro #: G0218202
  • Mfr #: 1635510120
Tap Thread Size: M10-1.50 Item: Extension Tap
Tap Thread Type: Metric Coarse Pitch Diameter Limit: D10
Shank Dia.: 9.67mm Tap Style: Thread Forming
Overall Length: 120.00mm Thread Length: 15.00mm
Tap Material: Cobalt Number of Flutes: 0
Number of Pieces: 1 Thread Direction: Right Hand
Tap Finish: V Tap Dimension Type: Metric
Tap Chamfer: Semi-Bottoming, Modified Bottoming List Number: 16355
Standards: DIN Tap Size: M10
Cutting Direction - Machining: Right Hand Series: 16355
65% Thread Drill Size: 11/32 in Spiral Direction: Neutral
Primary Material Application ISO Code: H, M, N, P Thread Limit: D10
Extended Shank: Yes Measurement System: Metric
Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel 55% Thread Drill Size: 8.90mm
Tap Shank Standard: DIN Secondary Material Application: Nickel, Titanium
Thread Pitch: 1.50mm Secondary Material Application ISO Code: S
Material Grade - Machining: 16355 Square Size: 7.20mm
Tap Type: Forming 75% Thread Drill Size: 11/32 in
Coolant Fed: Non-Coolant Through Extended Neck: Yes
Thread Standard: Metric Coarse Thread Size: M10x1.5
Shank Length: 81.00mm Tap Length Standard: DIN
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Metric, Tap Thread Size M10-1.50, Tap Chamfer Modified Bottoming, Number of Flutes 0, Pitch Diameter Limit D10, Tap Material High Speed Steel, Tap Finish V, Tap Thread Type Metric Coarse, Right Hand, Thread Length 28.70mm, Shank Dia. 9.70mm, Overall Length 120.00mm, Number of Pieces 1

Reviews of Osg #1635510120