Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M12-1.00, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218692
  • Mfr #: 1635512120
$142.14
  • Shank Dia.: 9.32mm
  • Thread Length: 17.00mm
  • Item: Extension Tap
See full product details
This item ships free.

Osg #1635512120 Specifications

  • Zoro #: G0218692
  • Mfr #: 1635512120
Shank Dia.: 9.32mm Thread Length: 17.00mm
Item: Extension Tap Tap Chamfer: Semi-Bottoming, Modified Bottoming
Overall Length: 150.00mm Tap Material: Cobalt
Thread Direction: Right Hand Tap Finish: V
List Number: 16355 Tap Dimension Type: Metric
Number of Flutes: 0 Tap Thread Size: M12-1.00
Number of Pieces: 1 Pitch Diameter Limit: D10
Tap Thread Type: Metric Fine Tap Style: Thread Forming
Tap Grouping: Includes:
Standards: DIN Tap Size: M12
Cutting Direction - Machining: Right Hand Series: 16355
Package Quantity: SAE or Metric:
Application: Head Style:
Thread Type: 65% Thread Drill Size: 7/16 in
Tap Length Standard: DIN Extended Shank: Yes
Thread Limit: D10 Thread Pitch: 1.00mm
55% Thread Drill Size: 11.25mm Thread Standard: Metric Fine
Tap Shank Standard: DIN Primary Material Application ISO Code: H, M, N, P
Secondary Material Application ISO Code: S Material Grade - Machining: 16355
Secondary Material Application: Nickel, Titanium 75% Thread Drill Size: 7/16 in
Tap Type: Forming Extended Neck: Yes
Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel Shank Length: 100.90mm
Measurement System: Metric Thread Size: M12x1
Square Size: 6.90mm Spiral Direction: Neutral
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size M12x1, Metric Fine, Overall Length 150.00mm, Cobalt, V, Right Hand

Reviews of Osg #1635512120