Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M12-1.25, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218683
  • Mfr #: 1635512250
$157.08
  • Overall Length: 180.00mm
  • Item: Extension Tap
  • Tap Material: Cobalt
See full product details
This item ships free.

Osg #1635512250 Specifications

  • Zoro #: G0218683
  • Mfr #: 1635512250
Overall Length: 180.00mm Item: Extension Tap
Tap Material: Cobalt Thread Length: 17.00mm
Tap Thread Type: Metric Fine Number of Pieces: 1
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Finish: V
Tap Style: Thread Forming Number of Flutes: 0
Tap Dimension Type: Metric Thread Direction: Right Hand
Tap Thread Size: M12-1.25 Pitch Diameter Limit: D10
List Number: 16355 Shank Dia.: 9.32mm
Standards: DIN Tap Size: M12
Series: 16355 Cutting Direction - Machining: Right Hand
Material Grade - Machining: 16355 Square Size: 6.90mm
Extended Shank: Yes Shank Length: 130.90mm
Thread Limit: D10 Tap Shank Standard: DIN
Primary Material Application ISO Code: H, M, N, P Thread Standard: Metric Fine
65% Thread Drill Size: 0.4307 in Tap Length Standard: DIN
Secondary Material Application ISO Code: S Spiral Direction: Neutral
Extended Neck: Yes Measurement System: Metric
Thread Pitch: 1.25mm Coolant Fed: Non-Coolant Through
Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel Thread Size: M12x1.25
Tap Type: Forming 75% Thread Drill Size: 0.4307 in
Secondary Material Application: Nickel, Titanium Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Metric, Tap Thread Size M12-1.25, Tap Chamfer Modified Bottoming, Number of Flutes 0, Pitch Diameter Limit D10, Tap Material High Speed Steel, Tap Finish V, Tap Thread Type Metric Fine, Right Hand, Thread Length 31.80mm, Shank Dia. 9.30mm, Overall Length 180.00mm, Number of Pieces 1

Reviews of Osg #1635512250