Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M12-1.50, Modified Bottoming, V

  • Zoro #: G0218239
  • Mfr #: 1635512121
$142.14
  • Number of Flutes: 0
  • Thread Direction: Right Hand
  • Tap Thread Size: M12-1.50
See full product details
This item ships free.

Osg #1635512121 Specifications

  • Zoro #: G0218239
  • Mfr #: 1635512121
Number of Flutes: 0 Thread Direction: Right Hand
Tap Thread Size: M12-1.50 Item: Extension Tap
Tap Dimension Type: Metric Tap Thread Type: Metric Fine
Number of Pieces: 1 Tap Material: Cobalt
Shank Dia.: 9.32mm Tap Style: Thread Forming
Tap Finish: V Pitch Diameter Limit: D11
Overall Length: 150.00mm Tap Chamfer: Semi-Bottoming, Modified Bottoming
List Number: 16355 Thread Length: 17.00mm
Standards: DIN Tap Size: M12
Cutting Direction - Machining: Right Hand Series: 16355
Tap Type: Forming Thread Pitch: 1.50mm
Spiral Direction: Neutral Tap Length Standard: DIN
Measurement System: Metric 75% Thread Drill Size: 27/64 in
55% Thread Drill Size: 10.90mm 65% Thread Drill Size: 27/64 in
Square Size: 6.90mm Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code: S Shank Length: 100.90mm
Thread Limit: D11 Tap Shank Standard: DIN
Extended Shank: Yes Thread Standard: Metric Fine
Secondary Material Application: Nickel, Titanium Thread Size: M12x1.5
Primary Material Application ISO Code: H, M, N, P Extended Neck: Yes
Coolant Fed: Non-Coolant Through Material Grade - Machining: 16355
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Metric, Tap Thread Size M12-1.50, Tap Chamfer Modified Bottoming, Number of Flutes 0, Pitch Diameter Limit D11, Tap Material High Speed Steel, Tap Finish V, Tap Thread Type Metric Fine, Right Hand, Thread Length 28.70mm, Shank Dia. 9.30mm, Overall Length 150.00mm, Number of Pieces 1

Reviews of Osg #1635512121