Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M14-2.00, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218622
  • Mfr #: 1635514252
$211.15
  • Thread Length: 20.00mm
  • List Number: 16355
  • Pitch Diameter Limit: D12
See full product details
This item ships free.

Osg #1635514252 Specifications

  • Zoro #: G0218622
  • Mfr #: 1635514252
Thread Length: 20.00mm List Number: 16355
Pitch Diameter Limit: D12 Tap Dimension Type: Metric
Tap Thread Size: M14-2.00 Thread Direction: Right Hand
Tap Chamfer: Semi-Bottoming, Modified Bottoming Number of Pieces: 1
Tap Thread Type: Metric Coarse Tap Material: Cobalt
Tap Style: Thread Forming Overall Length: 180.00mm
Number of Flutes: 0 Tap Finish: V
Item: Extension Tap Shank Dia.: 10.89mm
Standards: DIN Tap Size: M14
Cutting Direction - Machining: Right Hand Series: 16355
Primary Material Application ISO Code: H, M, N, P Material Grade - Machining: 16355
Tap Length Standard: DIN Measurement System: Metric
Extended Shank: Yes Secondary Material Application ISO Code: S
Coolant Fed: Non-Coolant Through Shank Length: 128.90mm
Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel Tap Type: Forming
Thread Standard: Metric Coarse 75% Thread Drill Size: 31/64 in
Thread Size: M14X2 Secondary Material Application: Nickel, Titanium
Spiral Direction: Neutral Thread Limit: D12
Tap Shank Standard: DIN 55% Thread Drill Size: 12.50mm
Thread Pitch: 2.00mm Square Size: 8.10mm
65% Thread Drill Size: 31/64 in Extended Neck: Yes
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Metric, Tap Thread Size M14-2.00, Tap Chamfer Modified Bottoming, Number of Flutes 0, Pitch Diameter Limit D12, Tap Material High Speed Steel, Tap Finish V, Tap Thread Type Metric Coarse, Right Hand, Thread Length 31.80mm, Shank Dia. 10.90mm, Overall Length 180.00mm, Number of Pieces 1

Reviews of Osg #1635514252