Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M15-1.50, Semi-Bottoming, Modified Bottoming, 3 Flutes

  • Zoro #: G0222472
  • Mfr #: 1652007308
$125.43
  • Tap Finish: V
  • Number of Pieces: 1
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
See full product details
This item ships free.

Osg #1652007308 Specifications

  • Zoro #: G0222472
  • Mfr #: 1652007308
Tap Finish: V Number of Pieces: 1
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Thread Size: M15x1.50
Thread Length: 16.00 mm Overall Length: 160.00 mm
Tap Material: VC-10 Thread Direction: Right Hand
Tap Thread Type: Metric Coarse Pitch Diameter Limit: D6
Shank Dia.: 12.19 mm List Number: 16520
Tap Style: Spiral Flute Tap Dimension Type: Metric
Number of Flutes: 3 Tap Size: M15
Series: 16520 Cutting Direction - Machining: Right Hand
Item: Extension Tap Extended Neck: Yes
Tap Type: Spiral Flute Secondary Material Application ISO Code: K, N, P
Thread Pitch: 1.50mm Measurement System: Metric
Material Grade - Machining: 16520 Thread Limit: D6
Secondary Material Application: Aluminum, Cast Iron, Die Steel Thread Size: M15x1.5
Shank Length: 96.00 mm Square Size: 9.14 mm
Primary Material Application: Hardened Steel, Stainless Steel, Steel Primary Material Application ISO Code: H, M, P
Thread Standard: Metric Coarse Coolant Fed: Non-Coolant Through
Extended Shank: Yes Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size M15x1.5, Metric Coarse, Overall Length 160.00mm, VC-10, V, Right Hand

Reviews of Osg #1652007308