Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M16-1.50, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218780
  • Mfr #: 1635516521
$282.74
  • Tap Dimension Type: Metric
  • Number of Pieces: 1
  • Thread Direction: Right Hand
See full product details
This item ships free.

Osg #1635516521 Specifications

  • Zoro #: G0218780
  • Mfr #: 1635516521
Tap Dimension Type: Metric Number of Pieces: 1
Thread Direction: Right Hand Overall Length: 180.00mm
Pitch Diameter Limit: D11 Item: Extension Tap
List Number: 16355 Thread Length: 20.00mm
Tap Thread Size: M16-1.50 Tap Style: Thread Forming
Tap Finish: V Tap Thread Type: Metric Fine
Tap Material: Cobalt Tap Chamfer: Semi-Bottoming, Modified Bottoming
Shank Dia.: 12.19mm Number of Flutes: 0
Tap Grouping: Includes:
Standards: DIN Tap Size: M16
Series: 16355 Cutting Direction - Machining: Right Hand
Package Quantity: SAE or Metric:
Application: Head Style:
Thread Type: Secondary Material Application: Nickel, Titanium
Thread Limit: D11 75% Thread Drill Size: 14.70mm
Coolant Fed: Non-Coolant Through Shank Length: 126.00mm
Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel Tap Length Standard: DIN
Thread Size: M16x1.5 Material Grade - Machining: 16355
Extended Shank: Yes Primary Material Application ISO Code: H, M, N, P
Tap Shank Standard: DIN Thread Pitch: 1.50mm
Extended Neck: Yes Spiral Direction: Neutral
Secondary Material Application ISO Code: S Square Size: 9.10mm
Measurement System: Metric 55% Thread Drill Size: 14.90mm
Tap Type: Forming Thread Standard: Metric Fine
65% Thread Drill Size: 14.70mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size M16x1.5, Metric Fine, Overall Length 180.00mm, Cobalt, V, Right Hand

Reviews of Osg #1635516521