Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M16-2.00, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218631
  • Mfr #: 1635516222
$256.51
  • Number of Flutes: 0
  • Tap Thread Size: M16-2.00
  • Shank Dia.: 12.19mm
See full product details
This item ships free.

Osg #1635516222 Specifications

  • Zoro #: G0218631
  • Mfr #: 1635516222
Number of Flutes: 0 Tap Thread Size: M16-2.00
Shank Dia.: 12.19mm Item: Extension Tap
Tap Material: Cobalt Number of Pieces: 1
List Number: 16355 Tap Chamfer: Semi-Bottoming, Modified Bottoming
Tap Style: Thread Forming Thread Direction: Right Hand
Tap Dimension Type: Metric Thread Length: 20.00mm
Tap Thread Type: Metric Coarse Overall Length: 150.00mm
Tap Finish: V Pitch Diameter Limit: D12
Standards: DIN Tap Size: M16
Cutting Direction - Machining: Right Hand Series: 16355
65% Thread Drill Size: 9/16 in Coolant Fed: Non-Coolant Through
Extended Neck: Yes Thread Limit: D12
Tap Shank Standard: DIN 55% Thread Drill Size: 14.50mm
Secondary Material Application: Nickel, Titanium Tap Length Standard: DIN
Primary Material Application ISO Code: H, M, N, P Thread Pitch: 2.00mm
Spiral Direction: Neutral Secondary Material Application ISO Code: S
Extended Shank: Yes Thread Size: M16x2
Square Size: 9.10mm Shank Length: 96.00mm
Tap Type: Forming 75% Thread Drill Size: 9/16 in
Material Grade - Machining: 16355 Measurement System: Metric
Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel Thread Standard: Metric Coarse
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Metric, Tap Thread Size M16-2.00, Tap Chamfer Modified Bottoming, Number of Flutes 0, Pitch Diameter Limit D12, Tap Material High Speed Steel, Tap Finish V, Tap Thread Type Metric Coarse, Right Hand, Thread Length 31.80mm, Shank Dia. 12.20mm, Overall Length 150.00mm, Number of Pieces 1

Reviews of Osg #1635516222