Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M18-2.50, Modified Bottoming, V

  • Zoro #: G0218808
  • Mfr #: 1635518252
$273.98
  • Tap Thread Size: M18-2.50
  • Tap Material: Cobalt
  • Thread Direction: Right Hand
See full product details
This item ships free.

Osg #1635518252 Specifications

  • Zoro #: G0218808
  • Mfr #: 1635518252
Tap Thread Size: M18-2.50 Tap Material: Cobalt
Thread Direction: Right Hand Tap Thread Type: Metric Coarse
Tap Dimension Type: Metric Number of Flutes: 0
Overall Length: 150.00mm List Number: 16355
Shank Dia.: 13.76mm Thread Length: 25.00mm
Pitch Diameter Limit: D12 Number of Pieces: 1
Item: Extension Tap Tap Style: Thread Forming
Tap Finish: V Tap Chamfer: Semi-Bottoming, Modified Bottoming
Tap Grouping: Includes:
Standards: DIN Tap Size: M18
Cutting Direction - Machining: Right Hand Series: 16355
Package Quantity: Thread Type:
Head Style: SAE or Metric:
Application: Body Dia. (In.):
Coolant Hole Dia.: Fits Tap Size:
Square Drive Size (In.): Depth Tap Enters:
Overall Length (In.): Type:
Material: Thread Pitch: 2.50mm
Secondary Material Application: Nickel, Titanium 75% Thread Drill Size: 5/8 in
Extended Neck: Yes Tap Type: Forming
Thread Size: M18x2.5 Spiral Direction: Neutral
Shank Length: 95.00mm Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel
Thread Limit: D12 65% Thread Drill Size: 5/8 in
Primary Material Application ISO Code: H, M, N, P Measurement System: Metric
55% Thread Drill Size: 16.20mm Square Size: 10.30mm
Coolant Fed: Non-Coolant Through Secondary Material Application ISO Code: S
Extended Shank: Yes Tap Length Standard: DIN
Material Grade - Machining: 16355 Thread Standard: Metric Coarse
Tap Shank Standard: DIN Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size M18x2.5, Metric Coarse, Overall Length 150.00mm, Cobalt, V, Right Hand

Reviews of Osg #1635518252