Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M18-2.50, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218771
  • Mfr #: 1635518552
$303.85
  • Pitch Diameter Limit: D12
  • List Number: 16355
  • Number of Flutes: 0
See full product details
This item ships free.

Osg #1635518552 Specifications

  • Zoro #: G0218771
  • Mfr #: 1635518552
Pitch Diameter Limit: D12 List Number: 16355
Number of Flutes: 0 Tap Style: Thread Forming
Item: Extension Tap Tap Chamfer: Semi-Bottoming, Modified Bottoming
Thread Direction: Right Hand Tap Thread Type: Metric Coarse
Thread Length: 25.00mm Tap Thread Size: M18-2.50
Number of Pieces: 1 Overall Length: 180.00mm
Tap Material: Cobalt Shank Dia.: 13.76mm
Tap Dimension Type: Metric Tap Finish: V
Includes: Standards: DIN
Tap Grouping: Tap Size: M18
Cutting Direction - Machining: Right Hand Series: 16355
Package Quantity: Application:
Head Style: Thread Type:
SAE or Metric: Secondary Material Application: Nickel, Titanium
Tap Shank Standard: DIN Thread Size: M18x2.5
55% Thread Drill Size: 16.20mm Secondary Material Application ISO Code: S
65% Thread Drill Size: 5/8 in Extended Shank: Yes
Thread Standard: Metric Coarse 75% Thread Drill Size: 5/8 in
Material Grade - Machining: 16355 Extended Neck: Yes
Tap Type: Forming Square Size: 10.30mm
Measurement System: Metric Coolant Fed: Non-Coolant Through
Primary Material Application ISO Code: H, M, N, P Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel
Tap Length Standard: DIN Thread Pitch: 2.50mm
Thread Limit: D12 Shank Length: 125.00mm
Spiral Direction: Neutral Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size M18x2.5, Metric Coarse, Overall Length 180.00mm, Cobalt, V, Right Hand

Reviews of Osg #1635518552