Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M20-2.50, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218747
  • Mfr #: 1635520222
$407.88
  • Pitch Diameter Limit: D12
  • Tap Thread Type: Metric Coarse
  • Thread Length: 25.00mm
See full product details
This item ships free.

Osg #1635520222 Specifications

  • Zoro #: G0218747
  • Mfr #: 1635520222
Pitch Diameter Limit: D12 Tap Thread Type: Metric Coarse
Thread Length: 25.00mm Number of Flutes: 0
Shank Dia.: 16.56mm Tap Thread Size: M20-2.50
List Number: 16355 Tap Dimension Type: Metric
Tap Chamfer: Semi-Bottoming, Modified Bottoming Overall Length: 220.00mm
Tap Finish: V Number of Pieces: 1
Tap Style: Thread Forming Tap Material: Cobalt
Item: Extension Tap Thread Direction: Right Hand
Standards: DIN Tap Size: M20
Series: 16355 Cutting Direction - Machining: Right Hand
Extended Neck: Yes 55% Thread Drill Size: 18.20mm
Tap Type: Forming Coolant Fed: Non-Coolant Through
Tap Length Standard: DIN Thread Standard: Metric Coarse
Extended Shank: Yes 75% Thread Drill Size: 45/64 in
Secondary Material Application: Nickel, Titanium Primary Material Application ISO Code: H, M, N, P
Measurement System: Metric Material Grade - Machining: 16355
Thread Pitch: 2.50mm 65% Thread Drill Size: 45/64 in
Thread Size: M20x2.5 Square Size: 12.40mm
Secondary Material Application ISO Code: S Thread Limit: D12
Shank Length: 158.20mm Spiral Direction: Neutral
Tap Shank Standard: DIN Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Metric, Tap Thread Size M20-2.50, Tap Chamfer Modified Bottoming, Number of Flutes 0, Pitch Diameter Limit D12, Tap Material High Speed Steel, Tap Finish V, Tap Thread Type Metric Coarse, Right Hand, Thread Length 31.80mm, Shank Dia. 14.30mm, Overall Length 220.00mm, Number of Pieces 1

Reviews of Osg #1635520222