Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M20-2.50, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218729
  • Mfr #: 1635520252
$383.16
  • Thread Length: 25.00mm
  • List Number: 16355
  • Overall Length: 180.00mm
See full product details
This item ships free.

Osg #1635520252 Specifications

  • Zoro #: G0218729
  • Mfr #: 1635520252
Thread Length: 25.00mm List Number: 16355
Overall Length: 180.00mm Number of Flutes: 0
Shank Dia.: 16.56mm Thread Direction: Right Hand
Tap Finish: V Tap Thread Type: Metric Coarse
Tap Thread Size: M20-2.50 Pitch Diameter Limit: D12
Number of Pieces: 1 Tap Chamfer: Semi-Bottoming, Modified Bottoming
Tap Style: Thread Forming Tap Dimension Type: Metric
Item: Extension Tap Tap Material: Cobalt
Standards: DIN Tap Grouping:
Includes: Tap Size: M20
Series: 16355 Cutting Direction - Machining: Right Hand
SAE or Metric: Thread Type:
Application: Head Style:
Package Quantity: Thread Pitch: 2.50mm
Thread Limit: D12 Secondary Material Application: Nickel, Titanium
65% Thread Drill Size: 45/64 in Shank Length: 118.20mm
Tap Type: Forming Secondary Material Application ISO Code: S
75% Thread Drill Size: 45/64 in Material Grade - Machining: 16355
Tap Length Standard: DIN Thread Size: M20x2.5
Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel Tap Shank Standard: DIN
Square Size: 12.40mm Thread Standard: Metric Coarse
55% Thread Drill Size: 18.20mm Extended Neck: Yes
Primary Material Application ISO Code: H, M, N, P Extended Shank: Yes
Coolant Fed: Non-Coolant Through Spiral Direction: Neutral
Measurement System: Metric Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 180.00mm, Cobalt, V, Right Hand

Reviews of Osg #1635520252