Osg
Spiral Flute Tap Modified Bottoming, 0 Flutes
Mfr # 1652009408
Zoro # G0222667
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-2.00
- Shank Dia. 19.30mm
- Tap Style Spiral Flute
- Tap Thread Type Metric Fine
- Tap Chamfer Modified Bottoming
Explore More Products
- OSG Spiral Point Tap, Plug, 2 2103600
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1625510256
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 3 Flutes, Oxide 1766301
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1635561028
- OSG Spiral Point Tap Plug, 3 Flutes 1653501308
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes 1295001
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes 1768701
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1635533525
- OSG Spiral Flute Tap, 7/16"-20, Modified Bottoming, UNF, 3 Flutes, Oxide 1769001
- HOLEX HSS-E Through Hole Machine Tap, 1/2-13 Tap Thread Size, TiN Coated 133375 1/2-13
- OSG Thread Forming Tap, #8-32, Modified Bottoming, V 1625583225
- Osg Extension Taps