Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M24-3.00, Semi-Bottoming, Modified Bottoming, 4 Flutes

  • Zoro #: G0222621
  • Mfr #: 1652009508
$329.18
  • Shank Dia.: 19.30 mm
  • Thread Direction: Right Hand
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
See full product details
This item ships free.

Osg #1652009508 Specifications

  • Zoro #: G0222621
  • Mfr #: 1652009508
Shank Dia.: 19.30 mm Thread Direction: Right Hand
Tap Chamfer: Semi-Bottoming, Modified Bottoming Tap Material: VC-10
Number of Flutes: 4 Thread Length: 30.00 mm
Tap Finish: V Tap Thread Type: Metric Coarse
Pitch Diameter Limit: D8 Overall Length: 200.00 mm
Number of Pieces: 1 List Number: 16520
Tap Style: Spiral Flute Tap Dimension Type: Metric
Tap Thread Size: M24x3.00 Tap Size: M24
Cutting Direction - Machining: Right Hand Series: 16520
Item: Extension Tap Secondary Material Application: Aluminum, Cast Iron, Die Steel
Square Size: 14.48 mm 75% Thread Drill Size: 53/64 in
Thread Standard: Metric Coarse Extended Shank: Yes
Primary Material Application: Hardened Steel, Stainless Steel, Steel 55% Thread Drill Size: 55/64 in
Material Grade - Machining: 16520 Extended Neck: Yes
Tap Type: Spiral Flute Secondary Material Application ISO Code: K, N, P
Thread Pitch: 3.00mm Measurement System: Metric
65% Thread Drill Size: 27/32 in Primary Material Application ISO Code: H, M, P
Thread Size: M24x3 Shank Length: 117.00 mm
Thread Limit: D8 Coolant Fed: Non-Coolant Through
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size M24x3, Metric Coarse, Overall Length 200.00mm, VC-10, V, Right Hand

Reviews of Osg #1652009508