Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M3-0.35, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218412
  • Mfr #: 1635530325
$74.42
  • Tap Style: Thread Forming
  • Pitch Diameter Limit: D5
  • Overall Length: 80.00mm
See full product details
Orders over $75 ship free.

Osg #1635530325 Specifications

  • Zoro #: G0218412
  • Mfr #: 1635530325
Tap Style: Thread Forming Pitch Diameter Limit: D5
Overall Length: 80.00mm Item: Extension Tap
Number of Flutes: 0 Tap Material: Cobalt
Tap Thread Type: Metric Fine List Number: 16355
Tap Finish: V Thread Direction: Right Hand
Tap Chamfer: Semi-Bottoming, Modified Bottoming Number of Pieces: 1
Thread Length: 6.00mm Tap Thread Size: M3-0.35
Tap Dimension Type: Metric Shank Dia.: 3.58mm
Standards: DIN Includes:
Tap Grouping: Tap Size: M3
Series: 16355 Cutting Direction - Machining: Right Hand
Package Quantity: Thread Type:
Head Style: SAE or Metric:
Application: Thread Pitch: 0.35mm
Primary Material Application ISO Code: H, M, N, P Measurement System: Metric
Tap Shank Standard: DIN Secondary Material Application: Nickel, Titanium
Tap Type: Forming 55% Thread Drill Size: 2.75mm
Thread Size: M3x0.35 Thread Limit: D5
Shank Length: 61.90mm Tap Length Standard: DIN
65% Thread Drill Size: 2.70mm Extended Neck: Yes
Secondary Material Application ISO Code: S Coolant Fed: Non-Coolant Through
Material Grade - Machining: 16355 Thread Standard: Metric Fine
75% Thread Drill Size: 2.70mm Spiral Direction: Neutral
Extended Shank: Yes Square Size: 2.70mm
Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size M3x0.35, Metric Fine, Overall Length 80.00mm, Cobalt, V, Right Hand

Reviews of Osg #1635530325