Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Tap, M3-0.35, Semi-Bottoming, Modified Bottoming, V

  • Zoro #: G0218397
  • Mfr #: 1635533525
$92.18
  • Tap Dimension Type: Metric
  • Overall Length: 120.00mm
  • Pitch Diameter Limit: D5
See full product details
This item ships free.

Osg #1635533525 Specifications

  • Zoro #: G0218397
  • Mfr #: 1635533525
Tap Dimension Type: Metric Overall Length: 120.00mm
Pitch Diameter Limit: D5 Number of Pieces: 1
Tap Finish: V Tap Thread Size: M3-0.35
Thread Direction: Right Hand Number of Flutes: 0
Thread Length: 6.00mm Tap Chamfer: Semi-Bottoming, Modified Bottoming
Shank Dia.: 3.58mm Tap Style: Thread Forming
Tap Thread Type: Metric Fine List Number: 16355
Tap Material: Cobalt Item: Extension Tap
Tap Grouping: Standards: DIN
Includes: Tap Size: M3
Cutting Direction - Machining: Right Hand Series: 16355
Package Quantity: Thread Type:
Application: Head Style:
SAE or Metric: Coolant Fed: Non-Coolant Through
Thread Size: M3x0.35 Primary Material Application: Aluminum, Hardened Steel, Stainless Steel, Steel
55% Thread Drill Size: 2.75mm 75% Thread Drill Size: 2.70mm
Secondary Material Application: Nickel, Titanium Thread Limit: D5
Extended Shank: Yes Primary Material Application ISO Code: H, M, N, P
Measurement System: Metric Thread Pitch: 0.35mm
Tap Shank Standard: DIN Tap Type: Forming
Secondary Material Application ISO Code: S 65% Thread Drill Size: 2.70mm
Square Size: 2.70mm Material Grade - Machining: 16355
Shank Length: 101.90mm Thread Standard: Metric Fine
Extended Neck: Yes Spiral Direction: Neutral
Tap Length Standard: DIN Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Extension Tap, Thread Size M3x0.35, Metric Fine, Overall Length 120.00mm, Cobalt, V, Right Hand

Reviews of Osg #1635533525