Osg
Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1635530525
Zoro # G0218342
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.60mm
- Tap Thread Size M3-0.50
- Tap Style Thread Forming
- Tap Finish V
- Tap Chamfer Modified Bottoming
Explore More Products
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes 1765601
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes 1295500
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide 1769101
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes 1295501
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1625551427
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright 1297000
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1635512721
- OSG Spiral Point Tap, M18-1, Plug, Metric Fine, 4 Flutes 1653008008
- OSG Spiral Flute Tap, #8-32, Bottoming, UNC, 3 Flutes, Bright 1296900
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright 1299100
- OSG Spiral Flute Tap, 1/4"-20, Bottoming, UNC, 3 Flutes, Bright 1297900
- Osg Extension Taps